Apply to be a TradeMaster!
Main product image of Variable Speed Zebra - Advanced ECM Motor Diagnostic Tool System
Magnifying glass
Hover image to zoom

Variable Speed Zebra - Advanced ECM Motor Diagnostic Tool System

SKU:
VZ-7
Rating:
(1)
Q&A:
(0)
Variable Speed Zebra - Advanced ECM Motor Diagnostic Tool System
Magnifying glass
Hover image to zoom
$496.12 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Warranty
1 Year Warranty

Description

–
Note: The VZ-7 no longer comes with the DVD because there is a QR code on the manual, sleeve, and add in kit that takes you directly to the video (on our YouTube channel)

Variable Speed Zebra, The VZ-7 is a microprocessor-controlled diagnostic tool that performs sophisticated testing with only 4 switches.

Many techs have some confusion about ECM motors and systems - and no wonder - with as many as 21 wires going to these new motors, you can't just use a voltmeter anymore for proper diagnosis.

"The prior generation of tools can help, but fall far short of giving the tech complete information on why a system isn't operating correctly."

The VZ-7 is a microprocessor-controlled diagnostic tool that performs sophisticated testing with only 4 switches. With it, a tech will be able to:
  • Visually monitor signal calls from the furnace/air handler circuit boards.
  • Interrupt those signals and send the motor any signals you desire, to observe motor operation.
  • Get a visual display of motor RPM and the calculated CFM (on most systems).
  • Get a visual readout of all 4 system "taps". These selections help set up a system correctly.
  • Get a direct readout of the control voltage in the motor (low voltage here causes erratic operation).
  • And finally, IF a problem is traced to the motor, one switch press starts an automatic analysis to clearly indicate if the problem is in the motor's electronics, or one of 7 possible winding problems.
GE, who makes a large share of these motors, reports that 41% of the motors returned to their factory actually have "no problem found". That means someone made an expensive misdiagnosis; it also means the real problem has not been corrected by replacing the motor. Almost any mistake in diagnosis on an ECM system will cost the Tech (or his customer) much more than this tool does!

  • Microprocessor controlled, but easy-to-use; only 4 switches
  • Rugged case with carry handle and lead storage compartment
  • Full-Color sleeve with point-of-purchase information
  • Quick-reference card bonded to inside lid of case
  • Package Weight: 2.2 lbs each
  • Standard Carton: 4 or 12 pieces
  • One year limited warranty

Specs

–
Product Type:

Diagnostic Tool

Voltage:

24V

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Condenser ECM Motor Adapters (with DVD) for VZ-7
SKU: VZH06
Zebra Instruments

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Product

This product is a must have in your service truck!
Steven
Dayton, Ohio
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy