Apply to be a TradeMaster!
Main product image of ZebraStat – Multi-Mode Diagnostic Tester
Magnifying glass
Hover image to zoom

ZebraStat – Multi-Mode Diagnostic Tester

SKU:
ZS-2
Rating:
(5)
Q&A:
(0)
ZebraStat – Multi-Mode Diagnostic Tester
Magnifying glass
Hover image to zoom
$197.16 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
ZebraStat – Multi-Mode Diagnostic Tester

The ZebraStat is the flagship of our diagnostic tool line. It is a compact electronic tool that helps to diagnose problems in the low-voltage control circuits of HVAC and refrigeration units. It also acts as a convenient remote control for technicians working in attics, on rooftops, or in basements, where easy access to temperature and system controls is inconvenient.

The ZebraStat's 5 main functions

1. Simultaneously checks continuity in up to six circuits.
2. Analyzes/Monitors control signals.
3. Graphically displays under-voltage conditions.
4. Remotely controls system from attic, rooftop, basement, etc.
5. Acts as an automatically resetting circuit breaker for circuit boards.

Control Panel

The ZebraStat control panel has 4 control/monitor sections:

1.The mode section places the tool in the test mode desired. You can switch between different modes with your test leads hooked up to the system for convenience.
2.The six component switches individually control parts of the system, such as the blower or the reversing valve.
3.The report section contains 13 LED's that report either continuity or power on any of the six test circuits, as well as an indicator for the internal circuit-protection device being tripped.
4.The red voltage section continuously monitors your system's control voltage levels.
The ZebraStat:

  • Is contained in a rugged carry case with hinged lid and secure latch.
  • ZebraStat's test leads are stored inside the case, eliminating tangling.
  • A heavy magnet is mounted to the case back for easy attachment.
  • A retractable hanging hook is built into the case also.
  • A quick instruction card is printed inside the case lid.
  • Instruction manuals in English and Spanish are included.
  • Is system-powered; no batteries to replace or grow weak.
  • Comes with a one year limited warranty.

Specs

–
Product Type:

Multi-Mode Tester

Warranty:

1 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good product

We don't use often, but when you need it, a great time saver. Takes "all" the guesswork out of the equation.
Ricky
Pelham, Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great work tool

Cut time down on troubleshooting
David
Manchester Tn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

great tool for finding shorts in hvac systems.
gaboy
senoia ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You need this In your life.

Product is a time saver, should have gotten one years ago.
J Tart
eastern NC
5 years ago
Was this review helpful to you?

I love this tool

This is amazing tools. I used for first time on a rtu and work great. I recommend.
G&C Heating and Cooling
Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy