Shop Resideo Sale
Main product image of 1-1/4" NPT Boiler Trim Kit w/ Hydronic Expansion Tank (4.8 Gal)
Magnifying glass
Hover image to zoom

1-1/4" NPT Boiler Trim Kit w/ Hydronic Expansion Tank (4.8 Gal)

Brand:
Zilmet
SKU:
ZBTK03N-30
Rating:
(0)
Q&A:
(0)
1-1/4" NPT Boiler Trim Kit w/ Hydronic Expansion Tank (4.8 Gal)
Magnifying glass
Hover image to zoom
$412.57 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Connection Size: 
1-1/4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
4.8 Gallons
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Material
Stainless Steel

Description

–

The Zilmet Zil-Kit Boiler Trim Kit Package enables the installer

to carry the essential components for a heating system in

one compact carton. 


Features:

  • All in one package solution
  • Includes the following components in NPT, SWT or Press connections:
  • Multi-isolation Valve
  • Backflow Prevention Device
  • Boiler Fill Valve
  • Microbubble Deaerator
  • 4.8 Gallon heating vessel
  • Brass nipples (2)

Specs

–
Tank Volume:

4.8 Gallons

Connection Size:

1-1/4"

Max Pressure (PSI):

145

Product Type:

Expansion Tank

Connection Type:

FNPT

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy