Apply to be a TradeMaster!
Main product image of 3/4" MNPT Steel In-Line Thermal Expansion Tank (4.8 Gal)
Magnifying glass
Hover image to zoom

3/4" MNPT Steel In-Line Thermal Expansion Tank (4.8 Gal)

Brand:
Zilmet
SKU:
ZEP12
Rating:
(0)
Q&A:
(0)
3/4" MNPT Steel In-Line Thermal Expansion Tank (4.8 Gal)
Magnifying glass
Hover image to zoom
$70.72 each
In Stock
In Stock
Get 1,475 Wed, Nov 25 - Fri, Nov 27
Tank Volume: 
4.8 Gallons
4.8 Gallons
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
4.8 Gallons
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Steel

Description

–

Features:

  • 150 PSIG Max working pressure
  • 50 PSIG factory precharge
  • Air charge can be adjusted and is serviceable
  • Entire tank is constructed of 304 stainless steel
  • 3/4" NPTM 304 stainless steel connection
  • UV resistant and approved for outdoor installation
  • Butyl membrane diaphragm
  • 5 year limited manufacturer warranty

Specs

–
Product Type:

Expansion Tank

Connection Type:

MNPT

Max Pressure (PSI):

150

Material:

Steel

Connection Size:

3/4"

Tank Volume:

4.8 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy