Apply to be a TradeMaster!
Main product image of Flat Rectangular Hydronic Wall Hung Expansion Tank w/ Union Check (6.3 Gallon)
Magnifying glass
Hover image to zoom

Flat Rectangular Hydronic Wall Hung Expansion Tank w/ Union Check (6.3 Gallon)

Brand:
Zilmet
SKU:
ZFT24R
Rating:
(0)
Q&A:
(0)
Flat Rectangular Hydronic Wall Hung Expansion Tank w/ Union Check (6.3 Gallon)
Magnifying glass
Hover image to zoom
$211.07 each
In Stock
In Stock
Get 298 Wed, Oct 21 - Thu, Oct 22

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
6.3 Gallons
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Max Pressure (PSI)
51 MAX PSI
Product Highlight: Capacity (Gallons)
6.3 Gallons
Product Highlight: Connection Type
Threaded Connection

Description

–
Zilmet has over 50 years of experience in manufacturing high quality diaphragm expansion tanks The Zilmet Flat expansion tanks provide both space saving and a cleaner, more professional look for hydronic system expansion. The flat tanks, which come both in round and rectangular shapes, offer the following benefits:

Features:
  • The perfect complement for wall hung condensing boilers, allowing you to keep all components on the wall with the boiler
  • A union with a dual service check is included with each tank which allows for easier installation in tight places
  • The flat design and mounting bracket allow for a less expensive and quicker installation
  • The unique design allows for easier servicing of the system with unencumbered access
  • Allows for contractors to pre-assemble tanks by mounting them onto control boards in advance of installation
  • Comes with a full 5 year warranty

Specs

–
Tank Volume:

6.3 Gallons

Capacity (Gallons):

6.3

Connection Size:

1/2"

Max Accepted Volume:

3.9

Connection Type:

Threaded

Max Pressure (PSI):

51

Color:

Gray

Precharged PSI:

12 psi

Max Operating Temp:

210ºF

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy