Apply to be a TradeMaster!
Main product image of Flat Rectangular Hydronic Wall Hung Expansion Tank w/ Union Check (4.8 Gallon)
Magnifying glass
Hover image to zoom

Flat Rectangular Hydronic Wall Hung Expansion Tank w/ Union Check (4.8 Gallon)

Brand:
Zilmet
SKU:
ZFT18R
Rating:
(1)
Q&A:
(0)
Flat Rectangular Hydronic Wall Hung Expansion Tank w/ Union Check (4.8 Gallon)
Magnifying glass
Hover image to zoom
$182.80 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Product Overview

This item replaces: ZFT18C


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
4.8 Gallons
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Max Pressure (PSI)
57 MAX PSI
Product Highlight: Capacity (Gallons)
4.8 Gallons
Product Highlight: Width (Inches)
13.8" Width

Description

–
Zilmet has over 50 years of experience in manufacturing high quality diaphragm expansion tanks The Zilmet Flat expansion tanks provide both space saving and a cleaner, more professional look for hydronic system expansion. The flat tanks, which come both in round and rectangular shapes, offer the following benefits:

  • They serve as the perfect complement for wall hung condensing boilers as they allow you to keep all components on the wall with the boiler
  • A union with a dual service check is included with each tank which allows for easier installation in tight places
  • The flat design and mounting bracket allow for a less expensive and quicker installation
  • The unique design allows for easier servicing of the system with unencumbered access
  • Allows for contractors to pre-assemble tanks by mounting them onto control boards in advance of installation
  • Come with a full 5 year warranty

Specs

–
Tank Volume:

4.8 Gallons

Capacity (Gallons):

4.8

Width (Inches):

13.8"

Length (Inches):

17-1/2"

Height (Inches):

6.2"

Connection Size:

1/2"

Max Accepted Volume:

1.1

Connection Type:

Threaded

Max Pressure (PSI):

57

Color:

Gray

Precharged PSI:

12 psi

Max Operating Temp:

210ºF

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Air Separator (Press)
SKU: 78005-WEBSTONE
Webstone
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excelent tanks,very well built

Great little tanks very well built and i like the built in isolation valves. They isolate the system as well as the tank it makes change out a breeze.
myboiler
Royalton,MN
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy