Apply to be a TradeMaster!
Main product image of 1-1/4" NPTF Hydraulic Separator
Magnifying glass
Hover image to zoom

1-1/4" NPTF Hydraulic Separator

Brand:
Zilmet
SKU:
ZHS-125
Rating:
(0)
Q&A:
(0)
1-1/4" NPTF Hydraulic Separator
Magnifying glass
Hover image to zoom
$313.27 each
In Stock
In Stock
Get 100 Mon, Nov 30 - Tue, Dec 1

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPTF Connection
Product Highlight: Material
Welded Steel
Product Highlight: Size
1-1/4"
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Max Flow (GPM)
18 MAX GPM

Description

–
Hydraulic Separator for hydronic heating and chilled water systems, 1-1/4" NPTF/ MAX TEMP 200-deg, 150PSIG

Features & Benefits:
  • Low-loss design supports flow rates up to 40 gpm for residential and light-commercial applications
  • Welded baffles; no plastic internal components
  • Dual accessory ports for sensing and magnetic inserts
  • Includes high-capacity automatic float vent
  • Bottom port for drain or blowdown valve
  • Two-piece insulation with hook & loop clamshell


Specifications:
  • System Connections: (x4) NPTF Thread
  • Front Accessory Ports: (x2) 1/2 in. NPTF Thread
  • Vent and Drain Ports: (x2) 1/2 in. NPTF Thread
  • Max Pressure 150 psig
  • Max Temperature 200F
  • Fluid Compatibility is Water or Glycol mix to 50%
  • Welded Steel Tank Material
  • 5 year limited manufacturer warranty

Specs

–
Connection Method:

Threaded

Max Temp (F):

200°F

Connection Type:

NPTF

Size:

1-1/4"

Material:

Welded Steel

Max Flow (GPM):

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy