Shop Resideo Sale
Main product image of Ultra Inox Pro Horizontal Stainless Steel Expansion Tank (6.3 Gal)
Magnifying glass
Hover image to zoom

Ultra Inox Pro Horizontal Stainless Steel Expansion Tank (6.3 Gal)

Brand:
Zilmet
SKU:
ZS24H
Rating:
(0)
Q&A:
(0)
Ultra Inox Pro Horizontal Stainless Steel Expansion Tank (6.3 Gal)
Magnifying glass
Hover image to zoom
$794.63 each
In Stock
In Stock
Get 30 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
6.3 Gallons
Product Highlight: Connection Size
1" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Diameter (Inches)
10.6" Diameter

Description

–
Zilmet has over 50 years of experience in manufacturing high quality expansion tanks
  • Produces over 5 million tanks and over 1 million heat exchangers annually
  • Fully vertically integrated, designing and manufacturing all diaphragms and bladders internally
Zilmet has created a compact design with a seamless diaphragm that never stretches or creases. There are no bubbles or corners to trap sediment, inhibiting bacterial growth.

Features
  • Butyl diaphragms suitable for both hot and cold water applications
  • ZS8, ZS12, and ZS18 tanks are NSF61 Certified
  • All tanks are manufactured with 304 stainless steel
  • All tanks come with a 5 year limited warranty

Specs

–
Application:

Plumbing

Material:

Stainless Steel

Tank Volume:

6.3 Gallons

Connection Size:

1"

Connection Type:

Threaded

Max Pressure (PSI):

150

Diameter (Inches):

10.6"

Height:

11.4"

Precharged PSI:

22 psi

Max Operating Temp:

210ºF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy