Apply to be a TradeMaster!
Main product image of Inox Pro Stainless Steel Expansion Tank (2.1 Gal)
Magnifying glass
Hover image to zoom

Inox Pro Stainless Steel Expansion Tank (2.1 Gal)

Brand:
Zilmet
SKU:
ZS8
Rating:
(1)
Q&A:
(0)
Inox Pro Stainless Steel Expansion Tank (2.1 Gal)
Magnifying glass
Hover image to zoom
$261.08 each
In Stock
In Stock
Get 16 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
2.1 Gallons
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Diameter (Inches)
7.8" Diameter

Description

–
INOX-PRO: The expansion tanks in this line are entirely made of 304 stanless steel. These tanks all have butyl diaphragms. The sizes of the series range from .04 gallons up to 4.8 gallons. The 2.1, 3.2 and 4.8 gallon tanks are all NSF 61 certified.

Zilmet has over 50 years of experience in manufacturing high quality expansion tanks
  • Produces over 5 million tanks and over 1 million heat exchangers annually
  • Fully vertically integrated, designing and manufacturing all diaphragms and bladders internally
Zilmet has created a compact design with a seamless diaphragm that never stretches or creases. There are no bubbles or corners to trap sediment, inhibiting bacterial growth.

Features
  • Butyl diaphragms suitable for both hot and cold water applications
  • ZS8, ZS12, and ZS18 tanks are NSF61 Certified
  • All tanks are manufactured with 304 stainless steel
  • All tanks come with a 5 year limited warranty

Specs

–
Application:

Plumbing

Material:

Stainless Steel

Tank Volume:

2.1 Gallons

Connection Size:

3/4"

Connection Type:

Threaded

Max Pressure (PSI):

150

Diameter (Inches):

7.8"

Height:

10.8"

Precharged PSI:

36 psi

Max Operating Temp:

210ºF

Standards Met:

NSF 61

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Inox Pro stainless steel expansion tank works for me

My previous 2.1 gallon Non-stainless expansion tank cost approx. $55 compared to approx. $250 for this Inox Pro tank. My previous Non-stainless expansion tank failed as a component of my residential booster pump after approx. 5-1/2 years. I noticed that it had rusted at the top and was leaking very slightly at the top also. When I pointed out the rust/leak to my plumber he said yes your tank needs to be replaced. I then researched and ordered this Inox Pro stainless steel version of same-size 2.1 gallon expansion tank. When my plumber removed my old non-stainless expansion tank, he noted by the weight of the tank that it was entirely full of water, indicating that the internal bladder had ruptured. I ordered and then provided this Inox Pro tank to my plumber for him to install. I am happy that I was able to find and purchase what appears to be the best quality 2.1 gallon potable water expansion tank available.
Fairly Clueless about Plumbing
Weymouth, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy