Apply to be a TradeMaster!
Main product image of Leak Alert Electronic Water Detector
Magnifying glass
Hover image to zoom

Leak Alert Electronic Water Detector

Brand:
Zircon
SKU:
73463-ZIRCON
Rating:
(0)
Q&A:
(0)
Leak Alert Electronic Water Detector
Magnifying glass
Hover image to zoom
$15.68 each
In Stock
In Stock
Get 4 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Prevent serious water damage with help from the Leak Alert™ water detector. This self-contained battery-powered unit will sound a loud alarm the second it gets wet, alerting you to a potential water leak.

The Leak Alert™ has two external metal strips with mild electrical current running through them. If both strips get wet, through a plumbing leak, flood, or surrounding moisture condensing on the surface, the electrical circuit will complete and the alarm will sound.

Make sure the Leak Alert™ is placed on its back with the metal contacts touching the surface. You can test the unit by touching both strips with one finger, but be prepared for the loud alarm!

Place it anywhere the potential for flooding or leaking exists:
  • Under sinks
  • Near water heaters
  • In basements
  • Near dishwashers and refrigerators
  • Under fish tanks
  • Near plumbing and toilets
Product Features
  • Loud alarm (90 dB) sounds with direct water contact
  • Floats and signals for the life of the battery
  • Fully automatic operation - no wiring required
  • Low battery indicator for optimum safety and performance

Specs

–
Features:

Audio Low Battery Tone

Product Type:

Leak Detector

Operating Temp Range:

20°F to 105°F

Batteries Included:

0

Battery Type:

9V Alkaline

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy