Apply to be a TradeMaster!
Main product image of Relay Assembly 115V/G5
Magnifying glass
Hover image to zoom

Relay Assembly 115V/G5

Brand:
Zoeller
SKU:
002474
Rating:
(1)
Q&A:
(0)
Relay Assembly 115V/G5
Magnifying glass
Hover image to zoom
$17.28 each
In Stock
In Stock
Get 4 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
Relay Assembly 115V/G5

Specs

–
Product Type:

Relay

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Gasket Case/Cover
SKU: 267007
Zoeller
Cord Seal
SKU: 004322
Zoeller

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Relay

Slightly beat up from delivery but still worked fine. Great option to replace the old corroded unit
Macattack
Ashland ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy