Apply to be a TradeMaster!
Main product image of Capacitor (10 Uf 250 Vac) for Pump 264-0002
Magnifying glass
Hover image to zoom

Capacitor (10 Uf 250 Vac) for Pump 264-0002

Brand:
Zoeller
SKU:
007642
Rating:
(4)
Q&A:
(0)
Capacitor (10 Uf 250 Vac) for Pump 264-0002
Magnifying glass
Hover image to zoom
$47.62 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
264-0002

Description

–
Capacitor (10 Uf 250 Vac) for pump 264-0002

Specs

–
Product Type:

Capacitor

Used With:

264-0002

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Motor Housing Seal
SKU: 034007
Zoeller

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I very much liked the product.

It was the right match.
Alex.
Seattle WA.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does exactly what I wanted it to do

I have a zoeller M264B effluent pump - the impeller jammed when one of my children flushed a rag down the toilet. The pump's capacitor blew and I replaced it with this one. The pump now works just like before. This part saved me more than $200 for a new pump.
D
Chi Town
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sump Pump Running Capacitor

As advertised and works.
Joe M
Illinois
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

My experience with this company was awesome! They had the exact parts I needed to fix my Zoeller M98 Sump in stock. The parts arrived quickly and in perfect shape. My pump is now working. I recommend this company to anyone!
Marshall
Madison, CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy