Apply to be a TradeMaster!
1.5" x 10" Sch. 40 PVC Pipe for 508-D

1.5" x 10" Sch. 40 PVC Pipe for 508-D

Brand:
Zoeller
SKU:
019509-ZOELLER
Rating:
(0)
Q&A:
(0)
1.5" x 10" Sch. 40 PVC Pipe for 508-D
$16.05 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" X 10"
Product Highlight: Material
PVC

Description

–
1.5" x 10" Sch. 40 PVC Pipe for 508-D 02/19 thru Current

Specs

–
Type:

Replacement Part

Product Type:

Pipe

Size:

1-1/2" X 10"

Material:

PVC

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy