Apply to be a TradeMaster!
Main product image of Variable Float Switch, Single Piggyback w/ 15 ft. Cord (230v)
Magnifying glass
Hover image to zoom

Variable Float Switch, Single Piggyback w/ 15 ft. Cord (230v)

Brand:
Zoeller
SKU:
10-0033
Rating:
(0)
Q&A:
(0)
Variable Float Switch, Single Piggyback w/ 15 ft. Cord (230v)
Magnifying glass
Hover image to zoom
$147.75 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Voltage
230V

Description

–
Converts a nonautomatic pump to an automatic pump.

Features:
  • Simple installation
  • Adjustable / variable level
  • Standard 15' (5 m) and 20' (6 m) SJOW CPE cord with molded plug
  • 10-0055 and 10-0065 - 10' (3 m) cord standard
  • Float constructed of durable PVC/polypropylene encasing variable level switch
  • Standard normally open (NO) ?pumps down?
  • Optional normally closed available (NC) 'pumps up', consult factory
  • Maximum operating temperature for 10-0748: 120°F (49°C), all other switches: 140°F (60°C)
  • Float is omnidirectional (no 'up' side)
  • Includes mounting clamp
  • Designed for effluent, sewage and dewatering applications
  • Variable level float switch, for use in 18" (46 cm) minimum diameter basins
  • 10-0748, 25' (8 m) cord standard, no molded plug, can be used as a control switch to operate an external magnetic or combination starter on 3 Ph pumps
  • Vertical piggyback float switch, ideal for narrow diameter basins - 6-1/2" (16.5 cm) maximum cycle range
  • Use recommendation chart for switch selection

Specs

–
Cord Length:

15'

Product Type:

Switch

Voltage:

230V

Temperature Rating:

140ºF

Application:

Accessory

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy