Apply to be a TradeMaster!
Main product image of Switch-Mate Piggyback Variable Level Float Switch, Normally Closed, 15 Amp (15' Cord)
Magnifying glass
Hover image to zoom

Switch-Mate Piggyback Variable Level Float Switch, Normally Closed, 15 Amp (15' Cord)

Brand:
Zoeller
SKU:
10-0064
Rating:
(0)
Q&A:
(0)
Switch-Mate Piggyback Variable Level Float Switch, Normally Closed, 15 Amp (15' Cord)
Magnifying glass
Hover image to zoom
$140.25 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Voltage
115V
Product Highlight: Amperage
15 Amps
Product Highlight: Position
Normally Closed

Description

–
Converts nonautomatic pump to automatic pump.

Features
  • Simple installation
  • Adjustable/variable level
  • Standard 15' and 20' SJOW CPE cord with molded plug
  • Float constructed of durable PVC/polypropylene encasing variable level switch
  • Standard normally open (NO) 'pumps down'
  • Optional normally closed available (NC) 'pumps up', consult factory
  • Maximum operating temperature for 10-0748 is 120°F (49°C), all other switches 140°F (60°C)
  • Float is omnidirectional (no 'up' side)
  • Includes mounting clamp
  • Designed for effluent, sewage and dewatering applications
  • Variable level float switch, for use in 18" minimum diameter basins
  • 10-0748, 25' cord standard, no molded plug, can be used as a control switch to operate an external magnetic or combination starter on three phase pumps
  • Vertical piggyback float switch, ideal for narrow diameter basins - 6-1/2" maximum cycle range
  • Use recommendation chart for switch selection
  • Does not contain mercury

Specs

–
Cord Length:

15'

Product Type:

Switch

Application:

Accessory

Voltage:

115V

Amperage:

15

Max Operating Temp:

140°F

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy