Apply to be a TradeMaster!
Main product image of Switch-Mate Single Piggyback Variable Level Float Switch (Normally Closed)
Magnifying glass
Hover image to zoom

Switch-Mate Single Piggyback Variable Level Float Switch (Normally Closed)

Brand:
Zoeller
SKU:
10-0065
Rating:
(1)
Q&A:
(0)
Switch-Mate Single Piggyback Variable Level Float Switch (Normally Closed)
Magnifying glass
Hover image to zoom
$83.55 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Voltage
115V
Product Highlight: Position
Normally Closed

Description

–
Converts nonautomatic pump to automatic pump.

Features
  • Simple installation
  • Adjustable/variable level
  • Standard 15' and 20' SJOW CPE cord with molded plug
  • Float constructed of durable PVC/polypropylene encasing variable level switch
  • Normally closed (NC) - 'pumps up'
  • Float is omnidirectional (no 'up' side)
  • Includes mounting clamp
  • Designed for effluent, sewage and dewatering applications
  • Variable level float switch, for use in 18" minimum diameter basins
  • Vertical piggyback float switch, ideal for narrow diameter basins - 6-1/2" maximum cycle range
  • Does not contain mercury

Specs

–
Cord Length:

10'

Product Type:

Switch

Application:

Accessory

Voltage:

115V

Position:

Normally Closed

Max Operating Temp:

140°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very slow to ship

Product ok. Very slow to ship.
waiting
MI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy