Apply to be a TradeMaster!
Main product image of Single Phase Electrical Alternator Duplex Control Panel, 0-20A (NEMA 4 Enclosure)
Magnifying glass
Hover image to zoom

Single Phase Electrical Alternator Duplex Control Panel, 0-20A (NEMA 4 Enclosure)

Brand:
Zoeller
SKU:
10-0093
Rating:
(1)
Q&A:
(0)
Single Phase Electrical Alternator Duplex Control Panel, 0-20A (NEMA 4 Enclosure)
Magnifying glass
Hover image to zoom
10-0093 has been discontinued
Discontinued July 27, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
115V, 200v, 230V
Product Highlight: Height (Inches)
12" Height
Product Highlight: Width (Inches)
10" Width
Product Highlight: Depth (Inches)
6" Depth
Product Highlight: Used With
Single Phase Pumps

Description

An Electrical Alternator is used on a duplex pump application where automatic electrical cycling of the pump is desired for added protection in residential or commercial applications. With one pump operating to handle normal flow, a second pump becomes operational in the event the water level continues to rise. The built in alarm system, a standard feature, can be connected to sound when the second pump becomes operational (3 float switch system) or independently (4 float switch system). All electrical systems must be installed by a qualified electrician and according to the National Electrical Code (see section 430-71 through 430-113, plus any others that apply).

Features:
  • Hand off auto toggle switch for each pump
  • Green pump run pilot light for each pump
  • Alarm test and silence switches
  • Red pilot light (NEMA 1 only) and audible alarm with 83 to 85 decibel rating for a high water condition
  • Red alarm beacon included with NEMA 4X enclosure
  • Auxiliary dry contact
  • High water alarm
  • On single phase - circuit breaker for each pump
  • On three phase - motor protective switch with overload protection
  • Magnetic starter for each pump
  • Alternating mechanism
  • Numbered terminal strip for connecting pumps and variable level float switches
  • NEMA 1, general purpose or NEMA 4X, watertight enclosures available
  • Integral auxiliary terminal board connections (dry contact) for remote alarm devices
  • 3 or 4 variable level float switch control operation
  • Three 20' float switches included with single phase panels
  • 2 year warranty
  • The use of off-the-shelf components provide for relatively easy field maintenance and repair
  • Float switches not included with three phase panels (see FM0526)
  • Refer to FM0712 for correct selection of Electrical Alternator

Specs

Amperage:

20

Product Type:

Control Panel

Voltage:

115V

200v

230V

Height (Inches):

12"

Width (Inches):

10"

Depth (Inches):

6"

Used With:

Single Phase Pumps

Enclosure Type:

NEMA-4X

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would order material through them again

Great service and material. Quick delivery which is great for our business. Fair pricing.
Ben H
Seattle, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?