Apply to be a TradeMaster!
Main product image of Switch-Mate Piggyback Variable Level Float Switch w/ 20' Cord
Magnifying glass
Hover image to zoom

Switch-Mate Piggyback Variable Level Float Switch w/ 20' Cord

Brand:
Zoeller
SKU:
10-0705
Rating:
(6)
Q&A:
(1)
Switch-Mate Piggyback Variable Level Float Switch w/ 20' Cord
Magnifying glass
Hover image to zoom
$147.75 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Voltage
115V
Product Highlight: Amperage
13 Amps
Product Highlight: Position
Normally Open

Description

–
Converts nonautomatic pump to automatic pump.

Features
  • Simple installation
  • Adjustable/variable level
  • Standard 15' and 20' SJOW CPE cord with molded plug
  • Float constructed of durable PVC/polypropylene encasing variable level switch
  • Standard normally open (NO) 'pumps down'
  • Optional normally closed available (NC) 'pumps up', consult factory
  • Maximum operating temperature for 10-0748 is 120°F (49°C), all other switches 140°F (60°C)
  • Float is omnidirectional (no 'up' side)
  • Includes mounting clamp
  • Designed for effluent, sewage and dewatering applications
  • Variable level float switch, for use in 18" minimum diameter basins
  • 10-0748, 25' cord standard, no molded plug, can be used as a control switch to operate an external magnetic or combination starter on three phase pumps
  • Vertical piggyback float switch, ideal for narrow diameter basins - 6-1/2" maximum cycle range
  • Use recommendation chart for switch selection
  • Does not contain mercury
FOR USE WITH THE FOLLOWING ZOELLER PUMP MODELS:
"N" Models - 53, 55, 57, 59, 98, 137, 139, 140, 264, 266, 267, 268, and 282.
NOTE: Remove plug if present and use with "Junction Box" 10-0002 when field wiring is required.

Specs

–
Cord Length:

20'

Product Type:

Switch

Application:

Accessory

Voltage:

115V

Amperage:

13

Max Operating Temp:

140°F

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Works as intended

Very happy, easy to install, works as intended. Received very quickly for fair price. Very happy with supplyhouse.com will continue to use them.
Heli Rob
NE Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely will use this type of pump

Now if the switch on the pump fails I can easily by pass it
Poppy
Maryville Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Excellent product...installed and working well. Be sure the float clears the edge of the pit and observe operation, you do not want to interfere with the pump motor. I like making variable adjustments, depending on the depth and diameter of the sump pit. I had both of my sump pits dug out to a full 30 inches years ago. This is the best thing you can do, especially if you are in a water gathering area. Many sump pits are shallow.
Mark
Inverness, Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Cheap and works assume
Walter ( Panda)
Denver CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Easy to install and adjustable
Ali
IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Prodcut

Easy install works well
Ali
IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: CAN FLOAT BE USED IN DRINKING WATER?

Asked by Bill 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This float switch is only recommended for use in sump/effluent/sewage applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy