The Day Savers – A National Tradesmen Day Contest
Main product image of Variable Level Control Switch 115/230V w/ 20 ft. Cord
Magnifying glass
Hover image to zoom

Variable Level Control Switch 115/230V w/ 20 ft. Cord

Brand:
Zoeller
SKU:
10-0744
Rating:
(1)
Q&A:
(0)
Variable Level Control Switch 115/230V w/ 20 ft. Cord
Magnifying glass
Hover image to zoom
$54.75 each
In Stock
In Stock
Get 60 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115/230V

Description

Float is constructed of durable PVC/polypropylene plastic encasing variable level switch.

Standard mechanical and mercury variable level control switches are rated for 115/230V, 5 Amps. Low current mechanical variable level control switches are rated for 30V, 0.1 Amps.

18/2 Type SJOWA CPE Cord-Standard.

Temperature rating of 140° F (60° C). Approximately ½" liquid level differential in switching action.

Variable Level Control Switch is normally open when hanging vertically above liquid level. Switch closes when it reaches a few degrees above the horizontal position.

Specs

Product Type:

Switch

Voltage:

115/230V

Temperature Rating:

140ºF

Application:

Accessory

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

worked - no issues

installed, works no issues. replaced same product which was working intermittently, but had been in service 7 years in lift station sump.
JRden
COLORADO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy