Apply to be a TradeMaster!
Main product image of 115/230V Mechanical Float Switch w/ 25 ft. Cord for E4294
Magnifying glass
Hover image to zoom

115/230V Mechanical Float Switch w/ 25 ft. Cord for E4294

Brand:
Zoeller
SKU:
10-0748
Rating:
(0)
Q&A:
(0)
115/230V Mechanical Float Switch w/ 25 ft. Cord for E4294
Magnifying glass
Hover image to zoom
$240.75 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Voltage
115V, 230V, 115/230V
Product Highlight: Used With
E4294

Description

–
115/230V Mechanical Float Switch for E4294 - 25' cord standard, no molded plug. Can be used as a control switch to operate an external magnetic or combination starter on three phase pumps.

Max Operating Temp: 140 Deg F

Specs

–
Cord Length:

25'

Product Type:

Float Switch

Voltage:

115V

230V

115/230V

Max Operating Temp:

120°F

Application:

Accessory

Used With:

E4294

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy