Apply to be a TradeMaster!
Main product image of Smart Pak Plus Residential Alternator
Magnifying glass
Hover image to zoom

Smart Pak Plus Residential Alternator

Brand:
Zoeller
SKU:
10-0804
Rating:
(5)
Q&A:
(0)
Smart Pak Plus Residential Alternator
Magnifying glass
Hover image to zoom
$609.00 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
9'
Product Highlight: Voltage
115V
Product Highlight: Amperage
12 Amps

Description

–
Features
  • Alternates two automatic pumps up to 1/2 HP, 12 amps each, 115V single phase
  • Extends pump life
  • Compact design easily mounts in confined spaces and is equipped with cutting-edge electronics
  • Circuit fault protection
  • Specially designed for humid areas like basements
  • Universal connection for alarm switch replacement
  • Auxiliary output contacts (normally open) for remote alarm connection
  • Built-in, rechargeable battery
  • 9' power cord

Specs

–
Cord Length:

9'

Voltage:

115V

Amperage:

12

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great Custome rService

Super helpful staff, thnak you.
Don
Breckenridge, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will be a return customer

Was a controller and pumps for a life stateion
UES
New Mexico
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I can finally sleep at night...

We have always worried about our sump pump failing and our finished basement flooding. Through the years we've made several efforts to try and stack the deck in our favor, but until installing the Smart Pak Plus Residential Alternator do I feel like we've finally hit on a system that is going to give us the most protection humanly possible -- two sumps alternating, if one fails the other takes over, and there's an alarm to warn you of any problem. I can finally sleep at night on a stormy day! So far it's been working perfectly. It arrived quickly, even in the midst the current pandemic.
SW
Valley City, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great protection

Only in use for 2 weeks but it does cycle both pumps, and I have tested alerts so all appears to perform perfectly. Easy to install and offers protection and peace of mind should a pump fail. I bought this after our basement flooded last fall due to pump failure. Almost $8,000.00 in damages and cleanup, never again!
Chris L
Wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as described

Seems to work well so far. Requires both floats to make before pumping. Make sure to install high water float. Both pumps must be on the same circuit. A little expensive.
Dan
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?