Apply to be a TradeMaster!
Watertight Sewage/Waste Junction Box, Simplex, 3-Float for 61HD, 62HD, 71 Series Pumps (NEMA 4X)

Watertight Sewage/Waste Junction Box, Simplex, 3-Float for 61HD, 62HD, 71 Series Pumps (NEMA 4X)

Brand:
Zoeller
SKU:
10-0985
Rating:
(0)
Q&A:
(0)
Watertight Sewage/Waste Junction Box, Simplex, 3-Float for 61HD, 62HD, 71 Series Pumps (NEMA 4X)
$509.87 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
6"
Product Highlight: Height
4-3/8"
Product Highlight: Used With
Single Phase Pumps

Description

–
Watertight Sewage/Waste Junction Box, Simplex, 3-Float for 61HD, 62HD, 71 Series Pumps

NEMA-4X Junction Boxes are electrical enclosures that are watertight, dust-tight, and corrosion resistant. Boxes are completely assembled with cord seals and terminal strip for easy field wiring.

Features:
  • Type: Simplex
  • Length: 6"
  • Width: 6"
  • Height: 4-3/8"
  • Hub Size: 3/4"
  • Cord Grips:
    • 1 Each: Pump
    • 1 Each: Sensor
    • 3 Each: Floats
  • Pump Models: 611, 621, 631, 641, 651, 661
  • Under 20 Amps

Specs

–
Product Type:

Junction Box

Application:

Sewage

Length:

6"

Width:

6"

Height:

4-3/8"

Used With:

Single Phase Pumps

Enclosure Type:

NEMA-4X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy