Apply to be a TradeMaster!
Main product image of Single-Phase, Duplex Electrical Alternator Control Panel, 0-7A (NEMA 4 Enclosure)
Magnifying glass
Hover image to zoom

Single-Phase, Duplex Electrical Alternator Control Panel, 0-7A (NEMA 4 Enclosure)

Brand:
Zoeller
SKU:
10-1043
Rating:
(0)
Q&A:
(0)
Single-Phase, Duplex Electrical Alternator Control Panel, 0-7A (NEMA 4 Enclosure)
Magnifying glass
Hover image to zoom
10-1043 has been discontinued
Discontinued June 12, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Amperage
7 Amps
Product Highlight: Voltage
230V, 115V, 200v
Product Highlight: Height (Inches)
12" Height
Product Highlight: Width (Inches)
10" Width
Product Highlight: Depth (Inches)
6" Depth
Product Highlight: Used With
Single Phase Pumps

Description

An Electrical Alternator is used on a Duplex pump application where automatic alternation of the pumps is desired for added protection in residential or commercial applications. With one pump operating to handle normal flow, a second pump becomes operational in the event the water level continues to rise. The built-in alarm system, a standard feature, can be connected to sound when the second pump becomes operational (3-float switch system) or in dependently (4-float switch system). All electrical systems must be installed by a qualified electrician and according to the National Electrical Code.

Features:
  • Hand-Off-Auto Toggle Switch for each pump.
  • Green pump run pilot light for each pump.
  • Alarm test and silence switches.
  • Red pilot light (Nema 1 Only) and audible alarm with 83 to 85 decibel rating for a high water condition.
  • Red Alarm Beacon included with Nema 4X enclosure.
  • Auxiliary Dry Contact.
  • High Water Alarm.
  • On Single Phase - Circuit breaker for each pump.
  • Magnetic starter for each pump.
  • Alternating mechanism.
  • Numbered terminal strip for connecting pumps and variable level fl oat switch es.
  • Nema 4X - Watertight en closures available.
  • Integral auxiliary terminal board connections (dry contact) for re mote alarm devices.
  • 3 or 4 variable level fl oat switch control operation.
  • Three 20’ float switches included with single phase panels.
  • UL Listed.
  • 2 Year Warranty
  • The use of off-the-shelf components provide for relatively easy field main tenance and repair

Note: Image may not be actual representation of item.

Specs

Amperage:

7

Application:

Pump Control

Voltage:

230V

115V

200v

Height (Inches):

12"

Width (Inches):

10"

Depth (Inches):

6"

Used With:

Single Phase Pumps

Enclosure Type:

NEMA-4X

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm