Apply to be a TradeMaster!
Main product image of Variable Level Control Switch 115/230V w/ 35 ft. Cord
Magnifying glass
Hover image to zoom

Variable Level Control Switch 115/230V w/ 35 ft. Cord

Brand:
Zoeller
SKU:
10-1878
Rating:
(0)
Q&A:
(0)
Variable Level Control Switch 115/230V w/ 35 ft. Cord
Magnifying glass
Hover image to zoom
$77.41 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V

Description

–
Note: Image displayed may not represent actual product.

This switch is used for simplex or duplex pump control and high level alarm on electrical alternating control panel systems for dewatering, effluent and sewage applications. It is also good for APak (low current models).

Features:
  • Float is constructed of durable PVC/polypropylene plastic encasing variable level switch
  • 35 ft 18/2 Type SJOWA CPE Cord-Standard.
  • Temperature rating of 140° F
  • Approximately 1/2" liquid level differential in switching action
  • Variable level control switch is normally open when hanging vertically above liquid level
  • Switch closes when it reaches a few degrees above the horizontal position
  • Use with controls or alarms
  • Clamp mounting method * Do not use with intrinsically safe control systems

Specs

–
Voltage:

115/230V

Product Type:

Switch

Temperature Rating:

140ºF

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy