Apply to be a TradeMaster!
Main product image of Variable Level Adjustable Weight Mechanical Float Switch, 5A, 35' Cord (125/250V)
Magnifying glass
Hover image to zoom

Variable Level Adjustable Weight Mechanical Float Switch, 5A, 35' Cord (125/250V)

Brand:
Zoeller
SKU:
10-1882
Rating:
(0)
Q&A:
(0)
Variable Level Adjustable Weight Mechanical Float Switch, 5A, 35' Cord (125/250V)
Magnifying glass
Hover image to zoom
$124.50 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
35'
Product Highlight: Amperage
5 Amps
Product Highlight: Voltage
125/250v

Description

–
Standard, mechanical, variable level control switches.

Specs

–
Cord Length:

35'

Product Type:

Switch

Amperage:

5

Voltage:

125/250v

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy