Apply to be a TradeMaster!
Main product image of APak Z-Control Indoor Alarm System w/ Reed Sensor
Magnifying glass
Hover image to zoom

APak Z-Control Indoor Alarm System w/ Reed Sensor

Brand:
Zoeller
SKU:
10-4013
Rating:
(16)
Q&A:
(0)
APak Z-Control Indoor Alarm System w/ Reed Sensor
Magnifying glass
Hover image to zoom
$302.25 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
Standard APak Z Control Models features:
  • All the Standard features plus:
  • 2nd Input for additional monitoring ability
  • Dry contacts for connection to home security system, etc.
  • Z Control Enabled!
  • Wifi equipped
  • Receive free text, email, and push alerts on:
  • Power outage
  • Low battery
  • Input 1 or 2 triggers
  • Loss of contact with Z Control®
  • Remotely Silence, Reset alarm.
  • Free Z Control App and Web interfaces
  • Free Z Control account
  • No monthly cost
  • Simple setup
  • Z Control connectivity LED

Specs

–
Voltage:

115V

NEMA Rating:

1

Features:

Wifi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.81 out of 16 reviews
100% would recommend this product
4.81
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
19%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 16 reviews

Great product

This gives you peace of mind.
Bob
Manhattan, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i'd buy it again

sewage ejector
sam
MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unit works good

I didn't like having to open the unit to replace AA batteries for the backup option so I added a second 5mm DC female plug and soldered the pigtail wires to the battery terminals on the board. Now I can plug in any external battery supply. I used a Litium-Ion 21700 battery cell and holder. Works great and should last longer than AA's.
Damian
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A-pak Wi-Fi septic alarm monitor

Easy to install. Had a bit of trouble getting to the internet the first time, had to remove power and also pull the batteries to make it reset.
Don
South Haven, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised

SupplyHouse is very easy to work with and extremely timely on getting products out. I have received everything next day
Len
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect solution for peace of mind.

I purchased this to monitor my sump pit and sewage pit. So far it has worked seamlessly. After my Zoeller sewage pump failed after 17 years, I replaced it with Zoeller M267 sewage pump and replaced a pedestal sump pump with the Zoeller Aquanot 508 sump system with 12V battery back up. I can't say enough about Zoeller and Supply House when it comes to product support. They are very helpful with any questions one has and very quick to respond.
RKS
Chaffee, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best sump alarm out there!

I have done the research and this alarm is great. The response time to text message is not even 5 secs. Very flexible options as well for additional alarms.
bowhunt73
Hartland MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy installation

Good product and I would buy again. Easy to installation, took me about 30 minutes from start to up and working. Well made.
docman
Cleveland , Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the best alarm. Go Zoeller!

I did the reed sensor this thing is amazing it will text your phone within 3 to 5 seconds you can reset the alarm you can quiet the alarm remotely on your phone it's very quick the alert at the unit not super loud but good enough I've been testing it for two weeks in the corner of the basement no issues with Wi-Fi whatsoever.
Fury5.0
Hartland MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again.

I installed the Zoeller Alarm system with no trouble. The ordering and delivery was quick and without any issues. The information and videos on your site were very useful.
Vince
Crown Point, IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy