Shop Resideo Sale
Main product image of Model 137 Flow-Mate Cast Iron Effluent Pump
Magnifying glass
Hover image to zoom

Model 137 Flow-Mate Cast Iron Effluent Pump

Brand:
Zoeller
SKU:
137-0001
Rating:
(5)
Q&A:
(1)
Model 137 Flow-Mate Cast Iron Effluent Pump
Magnifying glass
Hover image to zoom
$520.50 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Flow at 5 FT Head
93 GPM

Description

–
Pumps must be operated in upright position.

Effluent or dewatering submersible pump for septic tank, low pressure pipe (LPP) and enhanced flow STEP systems.

Features
  • Castings - Model 137, all cast iron ASTM class 25, 2500# tensile strength.
  • Corrosion resistant powder coated epoxy finish
  • Durable cast iron construction - switch case motor and pump housing, base and impeller
  • Float operated 2 pole mechanical switch (automatic units only)
  • No sheet metal parts to rust or corrode
  • Oil filled and hermetically sealed, automatic reset thermal overload protected (1 Ph) motor
  • Upper and lower sleeve bearings running in bath of oil
  • Carbon and ceramic shaft seal
  • Stainless steel screws, bolts, guard, handle, arm and seal assembly
  • Maximum temperature for effluent or dewatering 130°F (54°C) (extra duty 140°F 60°C)
  • Passes 5/8" spherical solids
  • No screens to clog
  • 1-1/2" NPT discharge (1-1/2" x 2" PVC Adapter fitting included with BN & BE Models)
  • On point: 10"
  • Off point: 2 3/4"
  • Simplex and duplex systems packaged systems available
  • Variable level control systems available designed for heavy duty effluent applications

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

26'

Type:

Automatic

Application:

Plumbing

Material:

Cast Iron

Horse Power:

1/2

Voltage:

115V

Hertz:

60

Phase:

1

RPM:

1725

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Flow at 5 FT Head:

93 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would purchase it again

Good pumping rate, good value, good quality.
Heartattack Harry
Montville NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Delivery

This pump was the exact replacement for the one that failed after 10 years. Very pleased with the product and the fast delivery.
Ed
WV
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Quality. Long lasting. Extremely dependable

Have been using M137s for my bad basement water problem for nearly 20 years. I replace them after about 5 years and literally hundreds of thousands of cycles not because they fail but because I start getting concerned about their age. The only problems I have had with them is the float switches eventuality wear out after a few years of hard use. These pumps are incredibly well made!
Baltobill
Baltimore, Maryland
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

This is the only pump that works in my basement, the best pump I ever bought. Thank you.
ken
lansdale, pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump, very heavy construction.

Used to pump water from a creek, sometimes runs all day. Cast iron impeller is a big pluss.
Tim
Ashland, KY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is the cable?

Asked by Yessica 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The length of the power cord is 10 feet.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy