Apply to be a TradeMaster!
Main product image of Model N137 Flow-Mate Cast Iron Effluent Pump (w/ 15' Cord)
Magnifying glass
Hover image to zoom

Model N137 Flow-Mate Cast Iron Effluent Pump (w/ 15' Cord)

Brand:
Zoeller
SKU:
137-0002
Rating:
(8)
Q&A:
(0)
Model N137 Flow-Mate Cast Iron Effluent Pump (w/ 15' Cord)
Magnifying glass
Hover image to zoom
$478.50 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
93 GPM
Product Highlight: RPM
1725 RPM

Description

–
Effluent or dewatering submersible pump for septic tank, low pressure pipe (LPP) and enhanced flow STEP systems.

Features
  • Castings - Model 137, all cast iron ASTM class 25, 2500# tensile strength.
  • Corrosion resistant powder coated epoxy finish
  • Durable cast iron construction - switch case motor and pump housing, base and impeller
  • No sheet metal parts to rust or corrode
  • Oil filled and hermetically sealed, automatic reset thermal overload protected (1 Ph) motor
  • Upper and lower sleeve bearings running in bath of oil
  • Carbon and ceramic shaft seal
  • Stainless steel screws, bolts, guard, handle, arm and seal assembly
  • Maximum temperature for effluent or dewatering 130°F (54°C) (extra duty 140°F 60°C)
  • Passes 5/8" spherical solids
  • No screens to clog
  • 1-1/2" NPT discharge (1-1/2" x 2" PVC Adapter fitting included with BN & BE Models)
  • On point: 10"
  • Off point: 2 3/4"
  • Simplex and duplex systems packaged systems available
  • Variable level control systems available designed for heavy duty effluent applications
Pumps must be operated in upright position.

Specs

–
Shutoff Head (ft.):

26'

Cord Length:

15'

Type:

Manual

Application:

Plumbing

Material:

Cast Iron

Horse Power:

1/2

Voltage:

115V

Flow at 5 FT Head:

93 GPM

Hertz:

60

Phase:

1

RPM:

1725

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Amperage:

10.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I might buy this pump again

This is the second same model I bought before. The first one only lasted 5 months. Most likely just a bad unit. Things do go wrong , it came with a three year warranty. I was able to get a replacement in two days.
Rooster
Randle WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far it's doing the job

This pump is replacing the 20 yr old pump. That was originally installed. The only difference is that the new one is metal vs the old one that was plastic. So far the new one is doing a great job.
Rooster
Randle WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The last one lasted for 32 years.

Based on the length of time the original pump lasted, I ordered and installed the same model and hope it lasts another 32 years.
SubVet.
Concord, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would only buy this pump for my sump well.

Fast efficient pump works absolutely great. Solid construction built to last.
TP
Putnam NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase product again

The pump works great. Fast shipping and best pricing!
Kevin
Watertown WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Sump Pump

best pump hand down reliable quite and efficient water flow..
TP
Putnam County, USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump for de-watering yard

Zoeller makes a solid pump, I would buy only this pump with float switch since I have had problems with the automatic m98. I give Zoeller high marks for customer service and standing by their warranties. However customer receive only one warranted pump. The replacement pump I received burned a capacitor out after a year and a half of operation.
Poppy
close to ST.Louis
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump that lasts a long time.

Use for a sewage pump from the tank to drain field. Works great and lasts for years.
Moose
MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy