Apply to be a TradeMaster!
Main product image of Replacement Backup Pump for 508-C (12V/DC)
Magnifying glass
Hover image to zoom

Replacement Backup Pump for 508-C (12V/DC)

Brand:
Zoeller
SKU:
155652-ZOELLER
Rating:
(1)
Q&A:
(0)
Replacement Backup Pump for 508-C (12V/DC)
Magnifying glass
Hover image to zoom
$526.12 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Replacement Backup Pump for 508-C - 02/19 thru current (12V/DC)

Specs

–
Type:

Replacement Part

Product Type:

Replacement Pump
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
2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

My back-up battery operated sump pump

My back-up sump pump, I would guess never operated more then once. I have a whole house back up generator that starts 15 sec. after power outage. I replaced my sons with the same system and thought I should go home and check my own. I discover it kept blowing 30 amp fuse. After checking system it was determined it was the back-up
joe
West Milton, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?