Apply to be a TradeMaster!
Main product image of Flow-Mate E161 Single Seal, Non Automatic Pump w/ 20' Cord (7.5 Amps, 0.5 HP)
Magnifying glass
Hover image to zoom

Flow-Mate E161 Single Seal, Non Automatic Pump w/ 20' Cord (7.5 Amps, 0.5 HP)

Brand:
Zoeller
SKU:
161-0004
Rating:
(0)
Q&A:
(0)
Flow-Mate E161 Single Seal, Non Automatic Pump w/ 20' Cord (7.5 Amps, 0.5 HP)
Magnifying glass
Hover image to zoom
$1,266.00 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
100 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
1-1/2" NPT
Product Highlight: Amperage
7.5 Amps

Description

–
Zoeller's High Head "Flow Mate" Submersible Pump is designed for use in residential or light commercial dewatering applications. These durable cast iron pumps include a powder coated epoxy finish to prevent corrosion and are designed to provide great heat dissipation from the motor, ensuring a long service life. Each pump is 100% pressure-tested submerged and run to ensure quality and reliability for years of trouble-free performance. Automatic units are not recommended for use in effluent systems.

Features:
  • Non-clogging bronze vortex impeller design
  • Durable cast construction. Cast iron switch case, base, motor and pump housing
  • Castings - Cast iron class 25-30 (25,000# tensile strength). Impeller, bronze class 85-5-5-5
  • Corrosion-resistant powder coated epoxy finish
  • 20 ft. UL Listed 3-wire neoprene cord and plug. Longer cords available in lengths of 25-35-50 feet.
  • Motor - 60 Hz, 3450 RPM, oil-filled, hermetically sealed, automatic reset thermal overload protection (1 Ph only).
  • Upper & lower ball bearings running in bath of oil.
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering, 130°F - 54°C (ED 140°F - 60°C).
  • Major width 12-3/4" Height 19-5/16" (Single seal pumps)
  • No screens to clog.
  • Square Ring & Gasket - Neoprene
  • Stainless steel screws, bolts, float rod, handle guard, arm and seal assembly
  • Passes 3/4" spherical solids
  • 1-1/2" NPT discharge with 2" or 3" flange available
  • Automatic units available with float operated, submersible (NEMA 6) 2-pole mechanical switch. On point 14-3/4" - Off point 5"
  • Available in single or double seal designs.
  • 100% of units are computerized tested

Specs

–
Shutoff Head (ft.):

56'

Cord Length:

20'

Application:

Plumbing

Flow at 5 FT Head:

100 GPM

Horse Power:

1/2

Voltage:

230V

Hertz:

60

Amperage:

7.5

Phase:

1

RPM:

3450

Discharge:

1-1/2" NPT

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy