Apply to be a TradeMaster!
Main product image of Model 212 Builder Series Sewage Pump, 1/2 HP, 115V, 1 Ph, 2" NPT Discharge, 82 GPM, 10' Cord
Magnifying glass
Hover image to zoom

Model 212 Builder Series Sewage Pump, 1/2 HP, 115V, 1 Ph, 2" NPT Discharge, 82 GPM, 10' Cord

Brand:
Zoeller
SKU:
212-0001
Rating:
(1)
Q&A:
(0)
Model 212 Builder Series Sewage Pump, 1/2 HP, 115V, 1 Ph, 2" NPT Discharge, 82 GPM, 10' Cord
Magnifying glass
Hover image to zoom
$353.25 each
In Stock
In Stock
Get 1 Thu, Oct 8
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
82 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
10'
Product Highlight: Warranty
18 Month Warranty
Product Highlight: Amperage
6.6 Amps

Description

–
Submersible pump for sewage/effluent or dewatering, passes 2" solids, 2" NPT discharge

Features
  • Noncorrosive engineered plastic motor housing, pump housing, base and impeller
  • Oil-free
  • No sheet metal parts to rust or corrode
  • All stainless steel screws, switch arm and lower motor housing
  • 2 pole float operated mechanical switch
  • Solid polypropylene float
  • Maximum temperature for dewatering 104°F (40°C)
  • Passes 2" spherical solids
  • 2" NPT discharge
  • On point: 11-1/2"
  • All models completely submersible and hermetically sealed
  • Watertight and dust tight
  • Recommended for 2" pipe only

NOTE: The sizing of effluent systems normally requires variable level float(s) controls and properly sized basins to achieve required pumping cycles or dosing timers with non-automatic pumps.

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Shutoff Head (ft.):

19.5'

Cord Length:

10'

Horse Power:

1/2

Voltage:

115V

Phase:

1

Amperage:

6.6

RPM:

3400

Flow at 5 FT Head:

82 GPM

Flow at 10 FT Head:

53 GPM

Flow at 15 FT Head:

32 GPM

Head Range (ft.):

0-19.5

Cord Type:

3-Prong Power Cord

Solids Size:

2"

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Serves it's purpose

Installed in a basement workshop sump pit to replace a screened 1/2hp sump pump that regularly clogged with small debris such as sawdust, plastic shavings, dog hair, etc. Approximately 10' of head and 80' of run to discharge. Using an inline sump spy check valve approximately 3' above the pump. Have had zero issues since installing the new sewage pump for this application.
Ty
Louisburg, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy