Apply to be a TradeMaster!
Main product image of Model BN264 Waste-Mate Cast Iron Sewage Pump w/ Variable Level Float Switch - 115 V
Magnifying glass
Hover image to zoom

Model BN264 Waste-Mate Cast Iron Sewage Pump w/ Variable Level Float Switch - 115 V

Brand:
Zoeller
SKU:
264-0005
Rating:
(4)
Q&A:
(0)
Model BN264 Waste-Mate Cast Iron Sewage Pump w/ Variable Level Float Switch - 115 V
Magnifying glass
Hover image to zoom
$414.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
90 GPM
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Submersible sewage/*effluent or dewatering pump. This model includes 15' piggyback variable level float switch

Features:
  • Float operated, submersible (NEMA 6) 2 pole switch
  • Durable cast iron construction - switch cap, motor and pump housing
  • Engineered plastic base
  • Engineered, glass-filled plastic non-clogging vortex impeller w/ metal insert
  • Stainless steel screws, bolts, handle, guard, arm and seal assembly
  • Corrosion resistant powder coated epoxy finish
  • Hermetically sealed, automatic reset thermal overload protection
  • Upper and lower sleeve bearings running in bath of oil
  • Carbon and ceramic shaft seal
  • Passes 2" spherical solids
  • 2" NPT discharge
  • On point: 12-1/2"
  • Off point: 4-1/2"
  • Simplex and duplex systems available
  • Minimum recommended basin size simplex: 18" x 30", duplex: 30" x 36"
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

*May be used in those states where codes do not restrict solids size in effluent systems.

NOTE: Image is representative. Actual product may vary from image depicted.

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

18'

Application:

Effluent

Sewage Waste Transfer

Sewage

Type:

Automatic

Features:

Includes Piggyback Variable Level Float Switch

Material:

Cast Iron

Horse Power:

4/10

Voltage:

115V

Amperage:

9.4

Phase:

1

RPM:

1725

Cord Type:

UL Listed, 3-Wire Cord & Plug

Height:

14-3/4"

Flow at 5 FT Head:

90 GPM

Flow at 10 FT Head:

60 GPM

Flow at 15 FT Head:

23 GPM

Approvals:

UL/CSA

Weight (lbs):

34.5 LBS

Discharge:

2"

Solids Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.75 out of 4 reviews
67% would recommend this product
3.75
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

False advertising

This listing shows a pump with a vertical float switch; Supply House delivered a pump with a tethered float instead. When I reached out to customer service, they said the actual product could vary and they would not be refunding / replacing so that I could get the vertical switch that we actually need. Absolutely absurd and will never work with Supply House for something that actually matters ever again.
Dave
Michigan
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact waste pump i needed to replace.

Great product just newer version of the one i was replacing which lasted 19 years. Pump was in stock unlike the other place and delivered right away, installed over the weekend with no problems. Great customer service would do business with them again. Ty...
greg miami
Miami Florida..
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sixth pump I have bought

Best on the market
Cody
Kennesaw
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaked oil like a sieve

bought a brand new pump and ran it for a few minutes for its intended pumping purposes. Now it leaking oil everywhere. Item is being returned as we speak. I gave it a good rating even though this one is defective.
Ryan
WA state
15 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy