Apply to be a TradeMaster!
Main product image of Model BE264 Waste-Mate Cast Iron Sewage Pump w/ Variable Level Float Switch - 230 V
Magnifying glass
Hover image to zoom

Model BE264 Waste-Mate Cast Iron Sewage Pump w/ Variable Level Float Switch - 230 V

Brand:
Zoeller
SKU:
264-0006
Rating:
(0)
Q&A:
(0)
Model BE264 Waste-Mate Cast Iron Sewage Pump w/ Variable Level Float Switch - 230 V
Magnifying glass
Hover image to zoom
$567.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
90 GPM
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Submersible sewage/*effluent or dewatering pump. This model includes 15' piggyback variable level float switch

Features:
  • Float operated, submersible (NEMA 6) 2 pole switch
  • Durable cast iron construction - switch cap, motor and pump housing
  • Engineered plastic base
  • Engineered, glass-filled plastic non-clogging vortex impeller w/ metal insert
  • Stainless steel screws, bolts, handle, guard, arm and seal assembly
  • Corrosion resistant powder coated epoxy finish
  • Hermetically sealed, automatic reset thermal overload protection
  • Upper and lower sleeve bearings running in bath of oil
  • Carbon and ceramic shaft seal
  • Passes 2" spherical solids
  • 2" NPT discharge
  • On point: 12-1/2"
  • Off point: 4-1/2"
  • Simplex and duplex systems available
  • Minimum recommended basin size simplex: 18" x 30", duplex: 30" x 36"
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

*May be used in those states where codes do not restrict solids size in effluent systems.

NOTE: Image is representative. Actual product may vary from image depicted.

Specs

–
Type:

Automatic

Application:

Effluent

Sewage

Sewage Waste Transfer

Features:

Includes Piggyback Variable Level Float Switch

Material:

Cast Iron

Horse Power:

4/10

Voltage:

230V

Amperage:

4.7

Phase:

1

RPM:

1725

Cord Length:

15'

Cord Type:

UL Listed, 3-Wire Cord & Plug

Height:

14-3/4"

Flow at 5 FT Head:

90 GPM

Flow at 10 FT Head:

60 GPM

Flow at 15 FT Head:

23 GPM

Shutoff Head (ft.):

18'

Approvals:

UL/CSA

Weight (lbs):

34.5 LBS

Discharge:

2"

Solids Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy