Apply to be a TradeMaster!
Main product image of Model BN266 Waste-Mate Cast Iron Sewage Pump w/ Variable Level Float Switch - 115 V
Magnifying glass
Hover image to zoom

Model BN266 Waste-Mate Cast Iron Sewage Pump w/ Variable Level Float Switch - 115 V

Brand:
Zoeller
SKU:
266-0005
Rating:
(2)
Q&A:
(1)
Model BN266 Waste-Mate Cast Iron Sewage Pump w/ Variable Level Float Switch - 115 V
Magnifying glass
Hover image to zoom
$453.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
128 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Submersible sewage/*effluent or dewatering pump. This model includes 15' piggyback variable level float switch.

Features:
  • Float operated, submersible (NEMA 6) 2-pole mechanical switch
  • Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing
  • Cast iron base on models 267 and 268
  • Engineered plastic base on model 266
  • Non-Clogging Vortex Impeller Design. Engineered plastic impeller with metal inserts on models 266, 267 & 268 (1 PH).
  • Not affected by materials normally found in drainage and sewage pumps
  • Stainless steel screws, bolts, handle, guard and arm and seal assembly
  • Neoprene square ring & gasket
  • Oil-filled, hermetically sealed motor
  • Oil lubricated bearings
  • Carbon and ceramic shaft seal
  • Passes 2" spherical solids
  • 2" female and 3" NPT male discharge
  • On point: 12" (automatic units); Off point: 4" (automatic units)
  • Corrosion resistant powder coated epoxy finish
  • Completely submersible
  • Watertight and dust tight
  • Automatic reset thermal overload protection (1 Phase only)
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

*May be used in those states where codes do not restrict solids size in effluent systems.

NOTE: Image is representative. Actual product may vary from image depicted.

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

21.5'

Type:

Automatic

Application:

Sewage

Sewage Waste Transfer

Effluent

Features:

Includes Piggyback Variable Level Float Switch

Material:

Cast Iron

Horse Power:

1/2

Voltage:

115V

Amperage:

10.4

Phase:

1

RPM:

1725

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height:

14-1/32"

Flow at 5 FT Head:

128 GPM

Flow at 10 FT Head:

89 GPM

Flow at 15 FT Head:

50 GPM

Approvals:

UL/CSA

Weight (lbs):

41 lbs.

Discharge:

2"

Solids Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

First one lasted about 3 years

We use this pump to remove rainwater from our loading dock. It worked great for about 3 years before losing its oil and shorting out. We're trying another one to see if it will last longer.
zroger73
Kilgore, TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price by $100

This pump replaced a 22 year old Zoeller that the motor casing pitted and took on water causing it to fail. The new pump is the exact foot print but Zoeller has resolved the design issue now and added a poly base to balance the weight distribution. PexSupply beat the best price by $100 of the lowest quote of any distributor in a 50 mile radius. I added another 2 items and received free shipping. I will be ordering from PexSupply again.
Part-time plumber
Louisville, KY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this come with a 2 inch check valve

Asked by Nick 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, a check valve must be purchased separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy