Apply to be a TradeMaster!
Main product image of Model BE266 Waste-Mate Cast Iron Sewage Pump w/ Variable Level Float Switch - 230 V
Magnifying glass
Hover image to zoom

Model BE266 Waste-Mate Cast Iron Sewage Pump w/ Variable Level Float Switch - 230 V

Brand:
Zoeller
SKU:
266-0020
Rating:
(2)
Q&A:
(0)
Model BE266 Waste-Mate Cast Iron Sewage Pump w/ Variable Level Float Switch - 230 V
Magnifying glass
Hover image to zoom
$636.75 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
128 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Submersible sewage/*effluent or dewatering pump. This model includes 15' piggyback variable level float switch.

Features:
  • Float operated, submersible (NEMA 6) 2-pole mechanical switch
  • Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing
  • Cast iron base on models 267 and 268
  • Engineered plastic base on model 266
  • Non-Clogging Vortex Impeller Design. Engineered plastic impeller with metal inserts on models 266, 267 & 268 (1 PH).
  • Not affected by materials normally found in drainage and sewage pumps
  • Stainless steel screws, bolts, handle, guard and arm and seal assembly
  • Neoprene square ring & gasket
  • Oil-filled, hermetically sealed motor
  • Oil lubricated bearings
  • Carbon and ceramic shaft seal
  • Passes 2" spherical solids
  • 2" female and 3" NPT male discharge
  • On point: 12" (automatic units); Off point: 4" (automatic units)
  • Corrosion resistant powder coated epoxy finish
  • Completely submersible
  • Watertight and dust tight
  • Automatic reset thermal overload protection (1 Phase only)
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

*May be used in those states where codes do not restrict solids size in effluent systems.

NOTE: Image is representative. Actual product may vary from image depicted.

Specs

–
Type:

Automatic

Application:

Effluent

Sewage Waste Transfer

Sewage

Features:

Includes Piggyback Variable Level Float Switch

Material:

Cast Iron

Horse Power:

1/2

Voltage:

230V

Amperage:

5.5

Phase:

1

RPM:

1725

Cord Length:

15'

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height:

14-1/32"

Flow at 5 FT Head:

128 GPM

Flow at 10 FT Head:

89 GPM

Flow at 15 FT Head:

50 GPM

Approvals:

UL/CSA

Weight (lbs):

41 lbs.

Discharge:

2"

Solids Size:

2"

Shutoff Head (ft.):

21.5'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Strong Pump!

I am no plummer but I was able to replace my old pump myself with the BE266 without any problem. This pump is more than able to do the nasty job of pumping my sewage.
Doug the DIYer
Bixby, OK
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a really good well made pump.

This is a really good well made pump.
Sturdy0109
Tulsa, OK
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy