Apply to be a TradeMaster!
Main product image of Model D267 Waste-Mate Automatic Cast Iron Sewage Pump - 230 V, 1/2 HP
Magnifying glass
Hover image to zoom

Model D267 Waste-Mate Automatic Cast Iron Sewage Pump - 230 V, 1/2 HP

Brand:
Zoeller
SKU:
267-0003
Rating:
(2)
Q&A:
(0)
Model D267 Waste-Mate Automatic Cast Iron Sewage Pump - 230 V, 1/2 HP
Magnifying glass
Hover image to zoom
$659.25 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
128 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Submersible sewage/*effluent or dewatering pump

Features:
  • Float operated, submersible (NEMA 6) 2-pole mechanical switch
  • Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing
  • Cast iron base on models 267 and 268
  • Engineered plastic base on model 266
  • Non-Clogging Vortex Impeller Design. Engineered plastic impeller with metal inserts on models 266, 267 & 268 (1 PH).
  • Not affected by materials normally found in drainage and sewage pumps
  • Stainless steel screws, bolts, handle, guard and arm and seal assembly
  • Neoprene square ring & gasket
  • Oil-filled, hermetically sealed motor
  • Oil lubricated bearings
  • Carbon and ceramic shaft seal
  • Passes 2" spherical solids
  • 2" NPT discharge
  • On point: 12" (automatic units); Off point: 4" (automatic units)
  • Corrosion resistant powder coated epoxy finish
  • Completely submersible
  • Watertight and dust tight
  • Automatic reset thermal overload protection (1 Phase only)
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

*May be used in those states where codes do not restrict solids size in effluent systems.

Specs

–
Shutoff Head (ft.):

21.5'

Cord Length:

10'

Type:

Automatic

Application:

Sewage Waste Transfer

Sewage

Effluent

Material:

Cast Iron

Horse Power:

1/2

Voltage:

230V

Amperage:

5.5

Phase:

1

RPM:

1725

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height:

14-9/32"

Flow at 5 FT Head:

128 GPM

Flow at 10 FT Head:

89 GPM

Flow at 15 FT Head:

50 GPM

Approvals:

UL/CSA

Weight (lbs):

41 lbs.

Discharge:

2"

Solids Size:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product, poorly designed handle.

We recycle waste water at a cattle farm. This pump is suspended in the large waste pond and transfers water with minimal solids to a small pond that feeds the pump for the flush system. All was well until we began to lower the pump into the waste pond and the stainless steel handle sprung loose. Luckily one of the ends of the handle caught the pump and we were able to retrieve the pump. We used a clevis to secure the chain to the hole the handle slipped out of. I would recommend that some type of permanent ring on top of the pump to attach a rope, cable, or chain.
Deez
Eatonton, GA
4 years ago
Was this review helpful to you?

Exactly what I needed

This pump was for a direct replacement of an existing pump. It was very simple to remove the old one and install the new.
Fred
Sterling, VA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy