Apply to be a TradeMaster!
Main product image of Model E267 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 230 V, 1/2 HP
Magnifying glass
Hover image to zoom

Model E267 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 230 V, 1/2 HP

Brand:
Zoeller
SKU:
267-0004
Rating:
(0)
Q&A:
(0)
Model E267 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 230 V, 1/2 HP
Magnifying glass
Hover image to zoom
$553.50 each
In Stock
In Stock
Get 10 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
128 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Please Note: Float Switch is not included with this unit.
One of the following can be purchased separately:
  • 10-0035: Switch-Mate Variable Level Float Switch (230V)
  • 10-0706: Switch-Mate Variable Level Float Switch w/ 20' Cord (230V)
  • 10-1965 : 15' Double Piggyback Variable Level Float Switch (230V)

    Submersible sewage/*effluent or dewatering pump

    Features:
    • Float operated, submersible (NEMA 6) 2-pole mechanical switch
    • Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing
    • Cast iron base on models 267 and 268
    • Engineered plastic base on model 266
    • Non-Clogging Vortex Impeller Design. Engineered plastic impeller with metal inserts on models 266, 267 & 268 (1 PH).
    • Not affected by materials normally found in drainage and sewage pumps
    • Stainless steel screws, bolts, handle, guard and arm and seal assembly
    • Neoprene square ring & gasket
    • Oil-filled, hermetically sealed motor
    • Oil lubricated bearings
    • Carbon and ceramic shaft seal
    • Passes 2" spherical solids
    • 2" NPT discharge
    • On point: 12" (automatic units); Off point: 4" (automatic units)
    • Corrosion resistant powder coated epoxy finish
    • Completely submersible
    • Watertight and dust tight
    • Automatic reset thermal overload protection (1 Phase only)
    • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

    *May be used in those states where codes do not restrict solids size in effluent systems.

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

21.5'

Type:

Manual

Application:

Effluent

Sewage

Sewage Waste Transfer

Material:

Cast Iron

Horse Power:

1/2

Voltage:

230V

Amperage:

5.5

Phase:

1

RPM:

1725

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height:

14-9/32"

Flow at 5 FT Head:

128 GPM

Flow at 10 FT Head:

89 GPM

Flow at 15 FT Head:

50 GPM

Approvals:

UL/CSA

Weight (lbs):

47.5 lbs

Discharge:

2"

Solids Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy