Apply to be a TradeMaster!
Main product image of N267 - 1/2 HP Cast Iron Sewage Pump, 2", Manual, 25' Cord,
Magnifying glass
Hover image to zoom

N267 - 1/2 HP Cast Iron Sewage Pump, 2", Manual, 25' Cord,

Brand:
Zoeller
SKU:
267-0013
Rating:
(0)
Q&A:
(0)
N267 - 1/2 HP Cast Iron Sewage Pump, 2", Manual, 25' Cord,
Magnifying glass
Hover image to zoom
$517.50 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
128 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
N267 25'Cd/115V/1Ph/cCSAus
  • Oil-filled motor and cast iron motor housing for optimal heat dissipation which prevents the pump from overheating
  • Nonautomatic pump (Piggyback variable level float switch available separately)
  • Corrosion resistant engineered plastic vortex impeller to allow free passage of 2" spherical solids which prevents clogging and increases reliability
  • Powder-coated epoxy finish provides corrosion-resistance and extends the life of the pump in harsh environments
  • Stainless steel screws, handle and hardware to prevent rust and corrosion over the life of the pump
  • 100% Factory Tested - every pump is submerged in water and tested at the factory to ensure that it performs as expected when you receive it
  • Comes with a 3-year limited warranty giving you protection over your investment and the peace of mind you expect in a quality product

Specs

–
Material:

Cast Iron

Discharge:

2"

Cord Length:

25'

Type:

Manual

Shutoff Head (ft.):

20.5'

Horse Power:

1/2

Phase:

1

Voltage:

115V

Flow at 5 FT Head:

128 GPM

Flow at 10 FT Head:

89 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy