Apply to be a TradeMaster!
Main product image of Model I267 Waste-Mate Series Sewage Pump with 15' Cord (208-230V, 1/2 HP)
Magnifying glass
Hover image to zoom

Model I267 Waste-Mate Series Sewage Pump with 15' Cord (208-230V, 1/2 HP)

Brand:
Zoeller
SKU:
267-0043
Rating:
(0)
Q&A:
(0)
Model I267 Waste-Mate Series Sewage Pump with 15' Cord (208-230V, 1/2 HP)
Magnifying glass
Hover image to zoom
$609.75 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Flow at 5 FT Head
128 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
15'
Product Highlight: Amperage
6.2 Amps

Description

–
Features:
  • Float-operated, 2-pole mechanical switch
  • Durable cast construction, ASTM Class 25 cast iron switch case and pump housing
  • Cast iron base on models 267 and 268
  • Engineered plastic base on model 266
  • Non-clogging vortex impeller design. Engineered plastic impeller with metal inserts (1 Ph). Model 267 available with cast iron impeller (standard on 3 Ph models).
  • Not affected by materials normally found in drainage and sewage pumps
  • Stainless steel screws, bolts, handle, guard and arm and seal assembly
  • Neoprene square ring and gasket
  • Oil-filled, hermetically-sealed motor
  • Oil-lubricated bearings
  • Carbon and ceramic shaft seal
  • Passes 2” (50 mm) spherical solids
  • 2” NPT discharge
  • Corrosion-resistant, powder coated epoxy finish
  • Completely submersible
  • Watertight and dust-tight
  • Automatic reset thermal overload protection (1 Ph only)

Note: Image may not be actual representation of item.

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

21.5'

Application:

Sewage

Type:

Manual

Voltage:

208/230V

Horse Power:

1/2

Amperage:

6.2

Hertz:

60

Phase:

1

Seal:

Single

Flow at 5 FT Head:

128 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy