Apply to be a TradeMaster!
Main product image of Model BN267 Waste-Mate Cast Iron Sewage Pump w/ Variable Level Float Switch - 115 V
Magnifying glass
Hover image to zoom

Model BN267 Waste-Mate Cast Iron Sewage Pump w/ Variable Level Float Switch - 115 V

Brand:
Zoeller
SKU:
267-0057
Rating:
(1)
Q&A:
(0)
Model BN267 Waste-Mate Cast Iron Sewage Pump w/ Variable Level Float Switch - 115 V
Magnifying glass
Hover image to zoom
$535.50 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
128 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Note: This item has a cast iron impeller

Features:
  • Float operated, submersible (NEMA 6) 2-pole mechanical switch
  • Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing
  • Cast iron base
  • Non-Clogging Vortex Impeller Design. Engineered plastic impeller with metal inserts on models 266, 267 & 268 (1 PH). Model 267 available with cast iron impeller option. (Cast iron impeller standard on 3 Ph models)
  • Not affected by materials normally found in drainage and sewage pumps
  • Stainless steel screws, bolts, handle, guard and arm and seal assembly
  • Neoprene square ring & gasket
  • Oil filled, hermetically sealed motor
  • Oil lubricated bearings
  • Carbon and ceramic shaft seal
  • Passes 2? (50mm) spherical solids
  • 2" NPT discharge
  • On point: 12? (30 cm) (automatic units)
  • Off point: 4? (10 cm) (automatic units)
  • Corrosion-resistant, powder coated epoxy finish
  • Completely submersible
  • Watertight and dust tight
  • This is an Automatic model packaged with a piggyback variable level float switch
  • Automatic reset thermal overload protection (1 Phase only)

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

21.5'

Application:

Effluent

Sewage Waste Transfer

Sewage

Material:

Cast Iron

Type:

Automatic

Horse Power:

1/2

Flow at 5 FT Head:

128 GPM

Flow at 10 FT Head:

89 GPM

Phase:

1

Flow at 15 FT Head:

50 GPM

Amperage:

10.4

Voltage:

115V

Approvals:

UL/CSA

Solids Size:

2"

Discharge:

2"

Weight (lbs):

47.5 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good experience

Best deal I could find on this pump. Reasonable price, free shipping and no tax make this a great buy.
Joe
Chicago suburbs, Illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy