Apply to be a TradeMaster!
Main product image of Model M267 Waste-Mate Automatic Cast Iron Sewage Pump, 115 V, 1/2 HP, w/ Cast Iron Impeller & 25' Cord
Magnifying glass
Hover image to zoom

Model M267 Waste-Mate Automatic Cast Iron Sewage Pump, 115 V, 1/2 HP, w/ Cast Iron Impeller & 25' Cord

Brand:
Zoeller
SKU:
267-0077
Rating:
(1)
Q&A:
(0)
Model M267 Waste-Mate Automatic Cast Iron Sewage Pump, 115 V, 1/2 HP, w/ Cast Iron Impeller & 25' Cord
Magnifying glass
Hover image to zoom
$604.50 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
128 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Model M267 Waste-Mate Automatic Cast Iron Sewage Pump, 115 V, 1/2 HP, w/ Cast Iron Impeller & 25' Cord Product Features
  • Float operated, submersible (NEMA 6) 2-pole mechanical switch
  • Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing
  • Cast iron base on models 267 and 268
  • Engineered plastic base on model 266
  • Non-Clogging Vortex Impeller Design
  • Comes with cast iron impeller
  • Not affected by materials normally found in drainage and sewage pumps
  • Stainless steel screws, bolts, handle, guard and arm and seal assembly
  • Neoprene square ring & gasket
  • Oil-filled, hermetically sealed motor
  • Oil lubricated bearings
  • Carbon and ceramic shaft seal
  • Passes 2" spherical solids
  • 2" NPT discharge
  • On point: 12" (automatic units); Off point: 4" (automatic units)
  • Corrosion resistant powder coated epoxy finish
  • Completely submersible
  • Watertight and dust tight
  • Automatic reset thermal overload protection (1 Phase only)
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Specs

–
Type:

Automatic

Application:

Sewage Waste Transfer

Sewage

Effluent

Material:

Cast Iron

Horse Power:

1/2

Voltage:

115V

Amperage:

10.4

Phase:

1

RPM:

1725

Cord Length:

25'

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height:

14-9/32"

Features:

Cast Iron Impeller

Flow at 5 FT Head:

128 GPM

Flow at 10 FT Head:

89 GPM

Flow at 15 FT Head:

50 GPM

Approvals:

UL/CSA

Discharge:

2"

Solids Size:

2"

Shutoff Head (ft.):

21.5'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Using this pump in the institutional school, keeping the sub basement dry.
Rob
Louisville,KY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy