Apply to be a TradeMaster!
Main product image of Waste-Mate E270 Single Seal Manual Sewage/Effluent Pump (230V, 1 HP, 7.5 A)
Magnifying glass
Hover image to zoom

Waste-Mate E270 Single Seal Manual Sewage/Effluent Pump (230V, 1 HP, 7.5 A)

Brand:
Zoeller
SKU:
270-0004
Rating:
(4)
Q&A:
(0)
Waste-Mate E270 Single Seal Manual Sewage/Effluent Pump (230V, 1 HP, 7.5 A)
Magnifying glass
Hover image to zoom
$814.50 each
In Stock
In Stock
Get 6 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
132 GPM
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
20'
Product Highlight: Material
Cast Iron
Product Highlight: Amperage
7.5 Amps

Description

–
Effluent or dewatering submersible pump for sewage, effluent, and dewatering. This Waste-Mate submersible pump is designed to be used in a variety of septic, sump, and lift station applications and offers a wide range of versatility capable of pumping 2-inch solids up to 29' total dynamic head.

Features:
  • Durable cast construction, ASTM Class 25 cast iron, motor housing cover and pump housing
  • Engineered plastic base on model 270
  • Not affected by materials normally found in drainage and sewage sumps
  • Stainless steel screws, bolts and handle
  • Oil filled, hermetically sealed, automatic reset thermal overload protected motor
  • Neoprene square ring & gasket
  • Carbon and ceramic shaft seal
  • 4270 series double seal pump available
  • Upper sleeve bearing and lower ball bearing running in a bath of oil
  • Passes 2" (50 mm ) spherical solids
  • 2" NPT discharge
  • Corrosion-resistant, powder coated epoxy finish
  • Models available packaged with a piggyback variable level float switch
  • Simplex and duplex systems available
  • Packaged systems available

Specs

–
Shutoff Head (ft.):

29'

Cord Length:

20'

Type:

Manual

Phase:

1

Horse Power:

1

Material:

Cast Iron

Voltage:

230V

Flow at 5 FT Head:

132 GPM

Amperage:

7.5

Seal:

Single

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 4 reviews
75% would recommend this product
4.5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would purchase this pump again,

Service from Supply House has been excellent
John
Chippewa Falls, WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product

This sewage pump was the same wattage, size as our 30 year old one. Fast delivery and excellent construction. We use it for pumping the basement bathroom up to the septic field. Local pumping outlets and pumpers wanted to change from 220 watts to 110 watts and put in a smaller motor because thats what they carried.. We found you online and are happy with our 1 horsepower motor on a 220 line. Didn't need to change anything because our handyman had put in these from you when he work at an area hospital. So thankful for his knowledge and your equipment.
Bucky
Scottville, Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've been buying this cause it fits

Hope this one lasts longer than a year and 4 months.
4fingerjack
Deadwood
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

E270 Single SEal Manual Sewage/Effluent Pump

We ordered this pump and it came with a broken leg. (Our wonderful shipping we have these days) Supply House was wonderful in providing a return pickup and replaced the pump immediately at no extra cost for us!!! Will definitely order from them again.
EP
Punta Gorda FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy