Apply to be a TradeMaster!
Main product image of Waste-Mate BE270 Single Seal Sewage Pump with Variable Level Float Switch (230V, 1 HP, 7.5A)
Magnifying glass
Hover image to zoom

Waste-Mate BE270 Single Seal Sewage Pump with Variable Level Float Switch (230V, 1 HP, 7.5A)

Brand:
Zoeller
SKU:
270-0006
Rating:
(0)
Q&A:
(0)
Waste-Mate BE270 Single Seal Sewage Pump with Variable Level Float Switch (230V, 1 HP, 7.5A)
Magnifying glass
Hover image to zoom
$900.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
132 GPM
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
20'
Product Highlight: Material
Cast Iron
Product Highlight: Amperage
7.5 Amps

Description

–
Effluent or dewatering submersible pump for sewage, effluent, and dewatering. This Waste-Mate submersible pump is designed to be used in a variety of septic, sump, and lift station applications and offers a wide range of versatility capable of pumping 2" solids up to 29’ total dynamic head.

Features:
  • Durable Cast Construction, ASTM Class 25 Cast Iron, Motor Housing Cover and Pump Housing
  • Variable Float Switch Includes Piggyback Style Plug
  • Engineered Plastic Base
  • Not Affected by Materials Normally Found in Drainage and Sewage Sumps
  • Stainless Steel Screws, Bolts and Handle
  • Oil Filled, Hermetically Sealed, Automatic Reset Thermal Overload Protected Motor
  • 2” NPT Discharge
  • Corrosion-Resistant, Powder Coated Epoxy Finish

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

28'

Type:

Automatic

Phase:

1

Horse Power:

1

Material:

Cast Iron

Voltage:

230V

Seal:

Single

Flow at 5 FT Head:

132 GPM

Amperage:

7.5

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy