Apply to be a TradeMaster!
Main product image of Model M282 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (Single Seal)
Magnifying glass
Hover image to zoom

Model M282 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (Single Seal)

Brand:
Zoeller
SKU:
282-0001
Rating:
(0)
Q&A:
(0)
Model M282 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (Single Seal)
Magnifying glass
Hover image to zoom
$1,070.55 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
127 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Single and double seal submersible sewage or dewatering pumps.

Features:
  • Durable cast iron constructed switch case, motor and pump housing, base and impeller
  • No sheet metal parts to rust or corrode
  • All cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, bolts, float rod, handle, guard and arm and seal assembly
  • Shaft seal - Carbon and ceramic rotary face seal, with stainless steel wetted parts
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • Maximum temperature for sewage or dewatering 130°F (54°C)
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor (1 Ph and Auto 3 Ph)
  • Cast iron non-clogging vortex impeller
  • All models available in 2" or 3" discharge (3" discharge must be special ordered)
  • All models pass 2" spherical solids
  • Automatic units available with float operated, submersible (NEMA 6) mechanical switch (1 and 3 phase units)
  • Corrosion resistant powder coated epoxy finish
  • On point: 15-1/4"
  • Off point: 5-1/4"
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Specs

–
Shutoff Head (ft.):

26'

Cord Length:

10'

Type:

Automatic

Application:

Sewage Waste Transfer

Material:

Cast Iron

Horse Power:

1/2

Voltage:

115V

Amperage:

10.3

Phase:

1

Seal:

Single

RPM:

1750

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height:

18-13/16"

Width (Inches):

13-9/16"

Flow at 5 FT Head:

127 GPM

Flow at 10 FT Head:

96 GPM

Flow at 15 FT Head:

64 GPM

Approvals:

UL/CSA

Discharge:

2"

Solids Size:

2"

Weight (lbs):

81 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy