Apply to be a TradeMaster!
Main product image of F282 Waste-Mate Pump, 0.5 HP, 230V, 3 PH, 15' Cord, Manual
Magnifying glass
Hover image to zoom

F282 Waste-Mate Pump, 0.5 HP, 230V, 3 PH, 15' Cord, Manual

Brand:
Zoeller
SKU:
282-0013
Rating:
(0)
Q&A:
(0)
F282 Waste-Mate Pump, 0.5 HP, 230V, 3 PH, 15' Cord, Manual
Magnifying glass
Hover image to zoom
$1,418.97 each
Out of Stock
Out of Stock
Get it Tue, Jul 28 - Thu, Aug 6

Lift Gate

This product weighs 81 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
15'

Description

This series of submersible pumps is designed for use in residential or light commercial dewatering and wastewater applications and can be used to transfer effluent or unscreened raw sewage. The innovative vortex impeller design reduces the risk of clogging and allows each pump to pass 2" (50 mm) spherical solids. These durable cast iron pumps include a powder coated epoxy finish to prevent corrosion and are designed to provide great heat dissipation from the motor, ensuring a long service life. As with every Zoeller pump, each one is 100% pressure-tested, submerged and run to ensure quality and reliability for years of trouble-free performance!

Features and Benefits

  • Durable Cast Iron Constructed Switch Case, Motor and Pump Housing, Base and Impeller
  • All Cast Iron Class 25-30 25000# Tensile Strength
  • Stainless Steel Screws, Bolts, Float Rod, Handle, Guard and Arm and Seal Assembly
  • Shaft Seal - Carbon and Ceramic Rotary Face Seal, with Stainless Steel Wetted Parts
  • Maximum Temperature for Sewage or Dewatering: 130 Degrees F (54 Degrees C)
  • Oil Filled, Hermetically Sealed, Automatic Reset Thermal Overload Protected Motor
  • 2" NPT Flanged Discharge Standard (3" NPT Flanged Discharge Available - Specify when Ordering)
  • Available with Float Operated, Submersible (NEMA 6) Mechanical Switch
  • Corrosion-Resistant, Powder Coated Epoxy Finish
  • On Point: 15-1-4" (38.7cm)
  • Off Point: 5-1/4" (13.3cm)


Specs

Product Type:

Sewage Pump

Horse Power:

1/2

Type:

Manual

Cord Length:

15'

Voltage:

230V

Shutoff Head (ft.):

26'

Phase:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy