| Cord Length: | 15' |
|---|---|
| Shutoff Head (ft.): | 26' |
| Type: | Automatic |
| Application: | Sewage Waste Transfer |
| Features: | Includes Piggyback Variable Level Float Switch |
| Material: | Cast Iron |
| Horse Power: | 1/2 |
| Voltage: | 115V |
| Amperage: | 10.3 |
| Phase: | 1 |
| Seal: | Single |
| RPM: | 1750 |
| Cord Type: | UL Listed, 3-Wire Neoprene Cord & Plug |
| Height: | 18-13/16" |
| Width (Inches): | 13-9/16" |
| Flow at 5 FT Head: | 127 GPM |
| Flow at 10 FT Head: | 96 GPM |
| Flow at 15 FT Head: | 64 GPM |
| Approvals: | UL/CSA |
| Discharge: | 2" |
| Solids Size: | 2" |
| Weight (lbs): | 81 lbs |