Apply to be a TradeMaster!
Main product image of Model CF282 Waste-Mate Automatic Cast Iron Sewage Pump - 230 V, 1/2 HP, 3 Ph (Single Seal)
Magnifying glass
Hover image to zoom

Model CF282 Waste-Mate Automatic Cast Iron Sewage Pump - 230 V, 1/2 HP, 3 Ph (Single Seal)

Brand:
Zoeller
SKU:
282-0056
Rating:
(0)
Q&A:
(0)
Model CF282 Waste-Mate Automatic Cast Iron Sewage Pump - 230 V, 1/2 HP, 3 Ph (Single Seal)
Magnifying glass
Hover image to zoom
282-0056 has been discontinued
Discontinued May 16, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
127 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Single and double seal submersible sewage or dewatering pumps.

Features:
  • Durable cast iron constructed switch case, motor and pump housing, base and impeller
  • No sheet metal parts to rust or corrode
  • All cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, bolts, float rod, handle, guard and arm and seal assembly
  • Shaft seal - Carbon and ceramic rotary face seal, with stainless steel wetted parts
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • Maximum temperature for sewage or dewatering 130°F (54°C)
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor (1 Ph and Auto 3 Ph)
  • Cast iron non-clogging vortex impeller
  • All models available in 2" or 3" discharge (3" discharge must be special ordered)
  • All models pass 2" spherical solids
  • Automatic units available with float operated, submersible (NEMA 6) mechanical switch (1 and 3 phase units)
  • Corrosion resistant powder coated epoxy finish
  • On point: 15-1/4"
  • Off point: 5-1/4"
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Specs

–
Shutoff Head (ft.):

26'

Cord Length:

15'

Type:

Automatic

Application:

Sewage Waste Transfer

Material:

Cast Iron

Horse Power:

1/2

Voltage:

230V

Amperage:

3

Phase:

3

Seal:

Single

RPM:

1750

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height:

18-13/16"

Width (Inches):

13-9/16"

Flow at 5 FT Head:

127 GPM

Flow at 10 FT Head:

96 GPM

Flow at 15 FT Head:

64 GPM

Approvals:

UL

Discharge:

2"

Solids Size:

2"

Weight (lbs):

81 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm