Apply to be a TradeMaster!
Main product image of Model M292 High Head Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (Single Seal)
Magnifying glass
Hover image to zoom

Model M292 High Head Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (Single Seal)

Brand:
Zoeller
SKU:
292-0001
Rating:
(4)
Q&A:
(0)
Model M292 High Head Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (Single Seal)
Magnifying glass
Hover image to zoom
$1,194.00 each
In Stock
In Stock
Get 3 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
140 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Features:
  • Single and double seal submersible sewage or dewatering pumps
  • Durable cast iron constructed switch case, base, motor and pump housing
  • No sheet metal parts to rust or corrode
  • All cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected (1 Ph only) motor
  • Maximum temperature for sewage or dewatering 130°F (54°C), 120°F (49°C) for WD295
  • If over 130°F (54°C), consult factory
  • Shaft seal - stainless steel carbon & ceramic rotary
  • Corrosion resistant powder coated epoxy finish
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • Neoprene square ring & gasket
  • All models pass 2" spherical solids
  • Automatic units available with float operated, submersible (NEMA 6)2-pole mechanical switch
  • On point: 14-3/4"
  • Off point: 5"
  • 2" NPT female flanged vertical discharge (3" available upon request)
  • 100% computerized tested
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Specs

–
Cord Length:

20'

Type:

Automatic

Application:

Sewage Waste Transfer

Material:

Cast Iron

Horse Power:

1/2

Voltage:

115V

Phase:

1

Seal:

Single

RPM:

3450

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height (Inches):

18.5625"

Width (Inches):

12-7/8"

Flow at 5 FT Head:

140 GPM

Flow at 10 FT Head:

124 GPM

Flow at 15 FT Head:

108 GPM

Approvals:

UL/CSA

Discharge:

2"

Solids Size:

2"

Weight (lbs):

81 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this again but maybe not from here.

This was by far the worst experience i have had with this company since i have been buying from them. I have bought this pump from here before, normally there is no issue. Online said this pump would deliver in the next two days. It did not arrive for a week. When it did arrive, it was missing parts. The mounting flange was missing, and the related hardware was gone.
Not real impressed
Barrington Illinois
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for

I use this pump in my loading dicks at work. It has an incredible high head lift, and is super strong. I actually have 2 of these pumps in operation in different loading docks.
Bam
Barrington Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase from supply house again!

Everything works great
MMCC
Bronx, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hope this pump lasts as long as the last

As a sewage ejector pump, the design and longevity is great. Previous two pumps like this lasted 18 and 16 years respectively in my home, pumping a distance of 200 feet at a head of 22 feet without complaint. I once figured that there was 35 gallons of effluent in the line between the pump itself and the septic tank. To push that volume each time the pump went on was a remarkable feat.
drtoom
spencer ma.
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy