Apply to be a TradeMaster!
Main product image of Model N292 High Head Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (Single Seal)
Magnifying glass
Hover image to zoom

Model N292 High Head Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (Single Seal)

Brand:
Zoeller
SKU:
292-0002
Rating:
(6)
Q&A:
(0)
Model N292 High Head Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (Single Seal)
Magnifying glass
Hover image to zoom
$1,076.25 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 89.43 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
140 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Single and double seal submersible sewage or dewatering pumps.

Features:
  • Durable cast iron constructed switch case, base, motor and pump housing
  • No sheet metal parts to rust or corrode
  • All cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected (1 Ph only) motor
  • Bronze class 84-8-0-4, non-clogging vortex impeller
  • Maximum temperature for sewage or dewatering 130°F (54°C), 120°F (49°C) for WD295
  • If over 130°F (54°C), consult factory
  • Shaft seal - stainless steel carbon & ceramic rotary
  • Corrosion resistant powder coated epoxy finish
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • Neoprene square ring & gasket
  • All models pass 2" spherical solids
  • Automatic units available with float operated, submersible (NEMA 6)2-pole mechanical switch
  • On point: 14-3/4"
  • Off point: 5"
  • 2" NPT female flanged vertical discharge (3" available upon request)
  • 100% computerized tested
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Specs

–
Cord Length:

20'

Type:

Manual

Application:

Sewage Waste Transfer

Material:

Cast Iron

Horse Power:

1/2

Voltage:

115V

Phase:

1

Seal:

Single

RPM:

3450

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height (Inches):

18.5625"

Width (Inches):

12-7/8"

Flow at 5 FT Head:

140 GPM

Flow at 10 FT Head:

124 GPM

Flow at 15 FT Head:

108 GPM

Approvals:

UL/CSA

Discharge:

2"

Solids Size:

2"

Weight (lbs):

81 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great pump

Stated life: 7-10 years. I'm replacing mine now after 13 years. Amazing pump.
Joe
Atlanta GA
2 years ago
Was this review helpful to you?

On time/Under budget

It's a sewage pump. Pretty miserable job. However, it just keeps going without a complaint...I hope. Was available pronto and cost only slightly more than my local guy.
Roger That
Cellar Dweller
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a very good pump for a high head application

Perforance very good.
Jason
Colora MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

thanks
David
OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My purchasers at supplyhouse have been pleasently fast

Great pump at the best price at supply house
Estevan
Taos New Mexico
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sewage Pump

A real workhorse pump; none better for the money.
RVR
Ohio
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy