292-0008 is a Model M292 High Head Sewage Pump - 0.5 HP, 115 V, 1PH, 50' Cord for Zoeller Sewerage Pumps.
| Horse Power: | 0.5 |
|---|---|
| Application: | Sewage Waste Transfer |
| Material: | Cast Iron |
| Cord Length: | 20' |
| Approvals: | UL/CSA |
| Discharge: | 2" |
| Type: | Automatic |
| Cord Type: | UL Listed, 3-Wire Neoprene Cord & Plug |
| Voltage: | 115V |
| Phase: | 1 |
| Seal: | Single |